Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
E-Z Lok

Model # :WBB435293

MPN #: 450-12

M12-1.75 Carbon Steel Insert For Metal - 450-12 - Made In USA - Pkg Qty 5

Product Description
Thread repair insert for metal, M12-1.75 x M16-2.0 x .669", carbon steel.

PRICE
$25.50  Sold in packages of 5 / $5.10 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM12 x 1.75
Installed Length0.669"

Product Details

Alloy12L14
StyleMetric
Threading TypeCoarse
Country of OriginMade in USA
MaterialCarbon Steel
Package Quantity5
DescriptionInsert for Metal
Manufacturers Part Number450-12
DesignHeavy Wall
BrandE-Z Lok