M12-1.75 Carbon Steel Insert For Metal - 650-12 - Made In USA - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Thread repair insert for metal, M12-1.75 x 3/4-10 x .656", carbon steel.
PRICE
$13.10 Sold in packages of 5 / $2.62 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M12 x 1.75 |
| Installed Length | 0.656" |
Product Details
| Alloy | 12L14 |
| Style | Metric/Imperial |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Carbon Steel |
| Package Quantity | 5 |
| Description | Insert for Metal |
| Manufacturers Part Number | 650-12 |
| Design | Heavy Wall |
| Brand | E-Z Lok |