AMPCO® M-1286 Non-Sparking Mop Holder, 6-1/2" W/Out Handle
Write a Review
Questions & Answers (0)
Non-sparking, non-magnetic, corrosion-resistant mop holder.
Specifications
Weights & Dimensions
| Length | 9 in |
| Width | 6-1/2 in |
Product Details
| Manufacturers Part Number | M-1286 |
| Type | Screw Clamp |
| Color | Bronze |
| Brand | Ampco |
Related Products
Carlisle Roll 'N Grip™ Replacement Rollers, Black, 2 Rollers/Pack, 12 Packs - 4073200 Features: Keeps brooms and brushes handy and secure Racks help prevent damage to bristles, handles, walls, and counters Promotes fast drying of mops and wet broom bristles Comes with a convenient hook that can be used to hang slotted handle tools and brushes (additional hooks and grippers are available by special order) Rack anchor holes are 16" on center (mounting screws included) Quick and easy release and mounting for any length handle
Many manufacturing facilities are implementing 5S Shadow Boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. Features: Eliminate time wasted looking for specific cleaning tools and supplies with 5S. Improve the safety of your workplace and create a tidy and organized work environment. Tools Included: 11-1/2" Wide Metal Dust Pan 8" Soft Grey Flagged Counter Duster 13" Wood Handle W/ 2-1/2" Long Bristles 60" Wood Threaded Push Broom Handle W/ Lacquered Finish 24" Tampico Push Broom Head W/ ...
Horizon Mfg. 16" Utility/Sanitation Hook Rack, 4031, PVC Coated, Five 2-1/2" Hooks, Yellow Yellow 16" Utility / Sanitation Rack, (5) 2-1/2" Hooks, 17-1/4"W x 3"H x 3"D. YELLOW PVC coated 16" 5-Hook Rack Cross contamination reducing racks for HACCP compliance (HACCP - Hazard analysis and critical control points) Made to withstand daily cleaning with bleaches, common acids, bases and solvents used for sanitizing food plants & found in chemical plants Hold sanitation brushes & tools together in one area, for one machine, or for one operation One inch spacing from wall allows cleaning behind ...
This Mop & Broom Holder with Rag Hooks is ideal for use in offices, warehouses, small manufacturing facilities, schools, hospitals, health care facilities, recreation centers and more. Allows mops, brooms and rags to be kept neatly in place and easily accessible. Holder is constructed of durable stainless steel, with a satin finish. Anti-slip mop holders have spring-loaded rubber cam that grips handles 7/8" to 1-1/4" diameter. Holds mops and brooms 8" from wall. Features four mop/broom prongs, 3 stainless steel rag hooks, and rod for wet rags below shelf. Dimensions: 36"W x 8"D x 6"H.
Accuform Signs Clean & Sweep Store-Board™, Accu-Shield, Blue on Black Keep tools and supplies in their designated location. Clean & Sweep Store-Boards™ are ideal for non-food contact or general maintenance. Features: Two-ply, polycarbonate plastic with industrial-strength backing Resists fading, chemicals, corrosion, abrasions, cracking, and chipping Non-glare reverse and subsurface print encapsulated by permanently bonded embossed poly surface making it an ideal choice for indoor or outdoor use Rounded corners and 1/4" mounting holes on most sizes, will be adjusted for larger ...