Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB2288358

MPN #: PSB711RDBK

Accuform Signs Wet Zone Store-Board™, Ultra Aluma-Lite, Red on Black

Product Description
Designed for wet environments, color code your cleaning tools for distinct purposes.

Features:
  • Store-Boards™ create a Critical Control Point in an HACCP Management System, helping to prevent or eliminate a food safety hazard or keep it at a manageable level
  • Prevents cross contamination by keeping specified equipment separate and easily identified
  • Board includes stainless steel hardware
  • Board dimensions: 68-inch H x 30-inch W, sold individually
  • Ultra Aluma-Lite™ is a composite plastic bonded with two layers of aluminum making it light-weight, 40% lighter than solid aluminum, but extremely durable
  • Corrosion-, impact-, and UV-resistant making it an ideal choice for indoor or outdoor use
  • .236" thick board measures 68" H x 30" W
  • Service temperature: -60° to 260°F


PRICE
$859.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Height68 in
Weight20.7 lbs
Thickness0.236 in

Product Details

Temperature Range-60° to 260° °F
MaterialUltra Aluma-Lite
ColorRed on Black
Manufacturers Part NumberPSB711RDBK
BrandAccuform