- Precision threads are accomplished through the use of the adjustment screw
Model # :WBB571553
MPN #: 5-809-190
M12x1.0 HSS, Import Round Adjustable Die, Metric, Left Hand, 1" OD
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Adjustable Round Split Left Hand Dies. M12 x 1.0 HSS, TMX Round Adjustable Die, Metric, Left Hand, 1" OD.
PRICE
$79.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Threads per Inch | 1 |
| Thread Size | M12x1.0 in |
| Thread Size Metric | M12x1.0 |
| Size | 12 |
| Outside Dimension | 1 |
| Diameter | 1 in |
Product Details
| Style | Round Split |
| Material | HSS |
| Thread Direction | Left Hand |
| Manufacturers Part Number | 5-809-190 |