M16 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.
PRICE
$77.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M16 |
| Unit of Measurement | Metric |
Product Details
| Type | Flat Washer |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | BSM16 |
| Grade | 304 Stainless Steel |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 125A |