
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
M16X90 Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Hex head screws are designed to be driven by a wrench or pneumatic tools.
Weights & Dimensions
- Unit of Measurement Metric
- Head Hex ft
- Length 90 mm
- Size M16 x 2.0
Product Details
- Description Hex Head Cap Screw
- Country of Origin Import
- Full or Partial Thread Partial
- Grade Class 10.9
- Package Quantity 50
- Material Steel
- Finish Plain
- Manufacturers Part Number M1690D93110
Compliance & Certifications
- Certifications DIN 931
Customer Review
Product Q & A
There are no questions for this product.
Accessories

M16X90 Din 931 10 Point 9 Metric Partially Threaded Cap Screw Plain, Pkg of 50
$62.95
- Product Information
- Customer Review
- Product Q&A
- Accessories