Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milwaukee

Model # :WB320744

MPN #: 2867-22

M18 FUEL® 1" High Torque Impact Wrench w/ ONE-KEY® Kit

Product Description
Milwaukee 2867-22 M18 FUEL™ 1" High Torque Impact Wrench w/ ONE-KEY™ Kit

M18 FUEL™ 1" High Torque Impact Wrench w/ ONE-KEY™ is the world's first cordless 1' High Torque Impact Wrench. The POWERSTATE™ Brushless Motor delivers up to 1,800 ft-lbs of Nut-Busting Torque and 1,500 ft-lbs of fastening torque, making this the most powerful cordless impact wrench and enabling you to complete the most demanding applications. At only 12.9lbs with battery, the tool is up to 7 lbs. lighter than corded units, providing you with less fatigue while making overhead applications easier to complete on the job site. The battery-powered impact wrench provides you with cordless convenience and eliminates your need for compressors, generators, cords, and hoses. This reduces your cost of ownership by lowering energy costs and eliminating routine maintenance on compressors and generators. With no cord or hoses, you have greater portability and the ability to complete applications you were not able to do with a corded or pneumatic unit. The REDLINK PLUS™ Intelligence ensures you achieve maximum performance and protects your High Torque Impact Wrench against overloads, over-heating, and over-discharge. M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery Packs are compatible with all M18™ tools, providing you with more work per charge and more work over the life of the pack. The 4-Mode DRIVE CONTROL™ provides you with greater control over the output speed and power of the powerful High Torque impact wrench. The ONE-KEY™ capabilities provide you with the ability to Customize, Track and Manage the impact wrench. ONE-KEY™ technology also gives you the ability to set a repeatable torque output for maximum control.

Includes:
  • (2) M18™ HIGH OUTPUT™ XC8.0 batteries
  • (1) M18™ & M12™ Rapid Charger
  • (1) Tool Free Adjustable Handle
  • Lanyard Loop
  • (1) Contractor Bag
  • PRICE
    $1,419.00

    1
    1
    Free Shipping Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length10.9
    Width3-7/16 in
    Height12-1/8 in
    Weight13 lbs
    Max Torque1800 ft/lbs
    Torque1800
    Drive Size1 in

    Product Details

    Battery TypeLithium-Ion
    TypeHigh Torque
    Anvil TypeFriction Ring w/ Thru-Hole
    Number of Batteries2
    Voltage18 V
    DescriptionImpact Wrench
    Package Quantity1
    Manufacturers Part Number2867-22
    BrandMilwaukee
    Speed1650 ft/min