DeWalt® 20V MAX XR® 1/2" High Torque Impact Wrench with Hog Ring Anvil
Write a Review
|
Questions & Answers (0)
Product Description
Complete the toughest jobs utilizing the power of the DEWALT 20V MAX XR® 1/2 in. High Torque Impact Wrench. Delivering 1030 ft-lbs. of max fastening torque and 1400 ft-lbs. of max breakaway torque, making it ideal for large sized pipe flanges, grooved couplings, wheel lugs, concrete anchor bolt setting and many other heavy-duty impact wrench applications. The PRECISION WRENCH mode is included to help prevent overtightening in forward, and run-off in reverse, for additional user control. Utilize the updated 4-mode push button switch to easily transition speeds and adjust LED brightness when needed. Reduce wear and tear on the battery while you work with battery guard - a shock-absorbing battery-to-tool connection (battery sold separately). Illuminate dark workspaces using the on-tool led work light. Include-Kit Bag.
CLEARANCE PRICE
$449.95was $545.00
Save $95.05 (17%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-13/16 |
| Weight | 6 lbs |
| Chuck Size | 1/2 in |
| Torque | 1400 ft-lbs |
Product Details
| Battery Type | Lithium-Ion |
| Type | High Torque |
| Anvil Type | Hog Ring |
| Style | Impact Wrench |
| Number of Batteries | 2 |
| LED Light | Yes |
| Voltage | 20 V |
| Includes | DCF900 Impact wrench, (2) DCB205 20V MAX 5.0Ah Battery, DCB1104-BR Charger |
| Number of Chargers Included | 1 |
| Manufacturers Part Number | DCF900P2 |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |