Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3786635

MPN #: 2874-22HD

Milwaukee® M18 FUEL™ Pipe Threader with ONE- KEY™ Kit, 2" Max. Pipe Capacity

Product Description
Our M18 FUEL™ Pipe Threader w/ ONE-KEY™ is the industry's first cordless pipe threader, revolutionizing the pipe threading process. The cordless pipe threader features AUTOSTOP™ technology that senses severe kickback and automatically shuts the tool off. It also has a die head lock preventing die head ejection and a side handle to eliminate the need for you to hold the spinning die head when starting threads. The portable pipe threader delivers unmatched tool control and functionality, allowing you to thread faster than the corded competition. Featuring a multi-speed selector, this powerful pipe threader threads faster than corded competitors, maximizing your productivity without compromising thread quality. Our M18™ REDLITHIUM™ FORGE™ HD12.0 battery delivers unmatched run-time in all applications and gives you the power to thread up to 2" black iron pipe, stainless steel, and rigid metal conduit (RMC). The handheld pipe threader is compatible with ONE-KEY™ Technology. The industry's first pipe threader wirelessly connects to a smartphone to track the tool's location, manage it in inventory, and lock the tool out for added security and protection to your investment. In addition to the threader, the kit includes two M18™ REDLITHIUM™ FORGE™ HD12.0 Battery Packs, an M18™/M12™ Rapid Charger, a Threading Support Arm, and a Carrying Case.

Features:
  • Side grip thread starts
  • Dedicated support arm enables threading without pipe stand
  • Over 25, 2 in. pipe threads per charge
  • Multi-speed selector optimizes thread quality across pipe sizes
  • ONE-KEY™ Technology allows for tracking, tool security, and inventory management
  • Integrated lanyard loop allows for safer use and easier storage
  • Kickback Control with AUTOSTOP™


PRICE
$2,399.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pipe/Tube Size2

Product Details

TypeHand Held Power Drive
Pipe Capacity2
Voltage18 V
IncludesBattery Pack, Carrying Case, Threading Support Arm, Rapid Charger
Package Quantity1
Manufacturers Part Number2874-22HD
BrandMilwaukee
Speed29, 41 rpm ft/min