The Global Industrial Power Treading Alloy Dies are for use with the Global Industrial Portable and Ratcheting Pipe Threader models 604049 & 604053.
Model # :WB604063
Global Industrial Power Treading Alloy Dies, 1/2" - Pkg Qty 4
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Pipe/Tube Size | 1/2 in |
Product Details
| Manufacturers Part Number | 604063 |
| Type | Pipe Die |
| For Use With | Global Industrial Pipe Threaders - 604049 & 604053 |
| Material | Alloy |
| Brand | Global Industrial |
Related Products
RIDGID® KWIK-SPIN®,W/ MAXCORE™ Cable, 25'L x 1/4"W The new and improved KWIK-SPIN is an excellent choice for clearing blockages from small drain lines in showers, sinks, and tubs. The patented AUTOFEED trigger automatically feeds and retracts the cable as the drum turns. Features The AUTOFEED trigger makes the job quick and simple: Clean Hands Operation Avoid mess and minimize job-site cleanup. Easily Feeds Cable Trigger lock allows smooth, nonstop operation so you can get on to the next job. KWIK-SPIN features: Trigger lock button eliminates hand fatigue.25' of high-strength, ...
The Global Industrial™ Replacement 5 Piece Cutter Set connects to the Global Industrial™ Electric Drain Cleaner For 2"-4"ID and the Global Industrial™ Electric Auto-Feed Drain Cleaner For 2-4"ID to provide an assortment of options for clearing out debris and blockages in drains channels. This Cutter Set Includes a Bulb Auger, Straight Auger, C-Cutter, Grease Cutter, Spiral Saw, and a Pin Key. 1 Year Limited Warranty.
When plumbers need a reliable drain cleaner with extra spark in its strength to finish bigger jobs, they turn to the Global Industrial™ Electric Drain Cleaner. This cleaner is built to handle lateral lines and features an auto feed mechanism that reels the cable back into the drum, allowing users to finish bigger jobs much more quickly than before. This cleaner can be used to clear up sinks, pipes, and toilets efficiently ― and if you think you need more tools to come along for the job, this model comes with an attached tool box for holding and transporting your accessories. The ...
Rip through tough stoppages with the unique ClogChopper™ multi-function cutting tools. Six self-sharpening blades dig into encrusted debris and root masses, easily grinding up stoppages, scale, and crystallized urine, without risking pipe damage. The spherical design maneuvers around tight bends and traps, thoroughly and safely cleaning metal, plastic, and clay pipes. As it spins it also self-sharpens as it scrapes along the pipe walls. It's excellent for clearing stacks, downspouts, mains, as well as for drain lining jobs.
When plumbers need a reliable drain cleaner with an automatic drive to finish the job quickly and effectively, they turn to the Global Industrial™ Electric Auto-Feed Drain Cleaner. The benefit of an auto feeder is simple. When the cleaning cable needs to be retrieved, the user can tug the lever and watch as the cable is reeled back into the drum, allowing jobs to be finished quicker than before. This cleaner can be used to unclog sinks, pipes, and toilets efficiently ― and if you think you need more tools to come along for the job, this model comes with an attached tool box for ...