DeWalt® XTREME 12V MAX Cordless Impact Wrench Kit, Brushless, 3/8", Li-Ion, 200 ft-lbs Torque
|
Questions & Answers (0)
Product Description
This cordless kit includes one 3/8 in. impact wrench, two 12V MAX* 2Ah batteries, charger, and tool bag. This cordless impact wrench is designed for hard to reach applications requiring tighting or loosening of nuts and bolts. At only 5.1 in. long it is packed to perform with 1,500 in-lbs of fastening torque and 2,400 in-lbs of breakaway torque. It also features 3 LED lights positioned on the nosecone to illuminate work areas. This impact wrench is equipped with a 3-mode switch with Precision Wrench™ to help prevent overtightening and run off.
PRICE
$209.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/8" |
| Height | 7-1/4 in |
| Weight | 2 lbs |
| Chuck Size | 3/8 in |
| Torque | 200 ft-lbs |
Product Details
| Battery Type | 12 V |
| Charging Time | 60 Minutes |
| Type | Impact Wrench |
| Cord Type | Cordless |
| Series | XTREME |
| Anvil Type | Friction Ring |
| Switch Type | Trigger |
| Style | High Torque |
| Number of Batteries | 2 |
| LED Light | Y |
| Voltage | 12 V |
| Number of Chargers Included | 1 |
| Charger | 12V MAX |
| Handle | Pistol |
| Rate Of Impact (BPM) | 3600 |
| Manufacturers Part Number | DCF902F2 |
| Brand | DeWalt |
| Speed | Variable ft/min |
Warranty
| Warranty | 3 yr |