Model # :WBB401336
MPN #: M36MPF188B
M3-0.5X6 Din 965 Metric Phillips Flat Machine Scr 18 8 Stainless Steel Black Ox Oil 18-8,4000 pcs
Write a Review
|
Questions & Answers (0)
Product Description
M3-0.5X6 Din 965 Metric Phillips Flat Machine Scr 18 8 Stainless Steel Black Ox Oil 18-8. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
PRICE
$289.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 mm |
| Size | M3 x 0.5 |
| Head | Flat |
| Unit of Measurement | Metric |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | 18-8 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 4000 |
| Description | Machine Screw |
| Manufacturers Part Number | M36MPF188B |