Model # :WBB418323
MPN #: M425D965
M4-0.7X25 Din 965 Metric Phillips Flat Machine Screw Zinc, Pkg of 2000
Write a Review
|
Questions & Answers (0)
Product Description
M4-0.7X25 Din 965 Metric Phillips Flat Machine Screw Zinc. Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 mm |
| Size | M4 x 0.7 |
| Head | Flat |
| Unit of Measurement | Metric |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 2000 |
| Description | Machine Screw |
| Manufacturers Part Number | M425D965 |