Set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.
M3 x 0.5 x 3mm - Cup Point Socket Set Screw - 304 Stainless Steel - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 mm |
| Size | M3 x 0.5 |
| Unit of Measurement | Metric |
Product Details
| Type | Socket Set Screw |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | BSX03003 |
| Grade | 304 Stainless Steel |
| Brand | Titan Fasteners |