M3 x 0.5 x 5mm - Cup Point Socket Set Screw - 304 Stainless Steel - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
Set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.
PRICE
$11.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 mm |
| Size | M3 x 0.5 |
| Unit of Measurement | Metric |
Product Details
| Type | Socket Set Screw |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | BSX03005 |
| Grade | 304 Stainless Steel |
| Brand | Titan Fasteners |