M3 x 0.5 x 8mm - Button Head Socket Cap Screw - 304 Stainless Steel - DIN 7380 - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
M3 x 0.5 x 8mm - Button Head Socket Cap Screw - 304 Stainless Steel - DIN 7380 - Pkg of 100
Button Head Socket Cap Screws are designed for light duty applications such as securing guards, covers, and ornamental fixtures. Button Heads present a pleasing appearance to an assembly. Allen/Hex Keys are used to drive the screw.
Button Head Socket Cap Screws are designed for light duty applications such as securing guards, covers, and ornamental fixtures. Button Heads present a pleasing appearance to an assembly. Allen/Hex Keys are used to drive the screw.
PRICE
$6.80
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 mm |
| Size | M3 x 0.5 |
| Head | Button |
| Unit of Measurement | Metric |
Product Details
| Type | Socket Cap Screw |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | BRL03008 |
| Grade | 304 Stainless Steel |
| Brand | Titan Fasteners |
Compliance & Certifications
| Certifications | DIN 7380 |