M3 x 0.5 x 4mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
Socket Head Cap screws are ideal for precision work with close tolerances and applications needing a well tooled appearance. Allen/Hex Keys are used to drive the screw. Socket Head Cap screws supply greater tensile strength than equivalent Hex Head Caps screws, while requiring less surface area to counterbore.
PRICE
$22.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 mm |
| Size | M3 x 0.5 |
| Head | Socket |
| Unit of Measurement | Metric |
Product Details
| Type | Socket Cap Screw |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | BSW03004 |
| Grade | 304 Stainless Steel |
| Brand | Titan Fasteners |