Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ken Forging

Model # :WBB1958108

MPN #: M30-A

Ken Forging M30-A - Eyebolt - Metric - Shoulder Pattern - M30 x 3.50 - Short Shank - Made In USA

Product Description
Ken Forging M30-A - Metric Eyebolt - Shoulder Pattern - M30 x 3.50 - Short Shank

Drop Forged Carbon Steel, Self-Colored. Fully Threaded: ISO Coarse Thread-6g.

A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.

PRICE
$115.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 99 units
115.95
Buy 100+ units
129.95
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread SizeM30 x 3.50 in
Rated Weight Capacity14080 lbs
Eye Outside Dimension112.7mm
Shank Length60mm in
Eye Inside Dimension55mm

Product Details

Country of OriginMade in USA
Manufacturers Part NumberM30-A
PatternShoulder
BrandKen Forging