Treston M30 Dual Purpose Bin/Suspension Rail, 29-1/5"W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Treston M30, Bin/Suspension Rail, Dual Purpose, 29-1/5"W X 3-1/2"H
Treston suspension rails hold plastic bins to ensure an ergonomic working position and to save space. Max load 110 lbs. Dual purpose for use with bins with either wide slot or narrow slot rear lips.
Treston suspension rails hold plastic bins to ensure an ergonomic working position and to save space. Max load 110 lbs. Dual purpose for use with bins with either wide slot or narrow slot rear lips.
PRICE
$38.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 29-1/5 in |
| Height | 3-1/2 in |
| Weight Capacity | 110 lbs |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Bin Rail |
| Material | Steel |
| Description | M30, Bin/Suspension Rail, Dual Purpose |
| Color | Gray |
| Manufacturers Part Number | US-859151-49 |
| Brand | Treston |