Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BOSTONtec

Model # :WBB1666732

MPN #: DBUP53

BOSTONtec Steel Uprights, 60-1/4"W, Gray

Product Description
  • Mounts on all standard cantilevered style workstation frames
  • Required to mount any BOSTONtec workstation accessories including shelves, bin rails, dividers, back screens, lights, power bars and spool rods
  • Slotting pattern allows adjustment of modules in 1" increments
  • Built in 1" x 1" utility channel for power and air
  • 375 lbs load capacity
  • Two mounting options: 33" or 43" above work surface
  • Includes cross bar and mounting brackets
  • Finished with a gray epoxy powder coat
  • Weight with mounting brackets is 38 lbs
  • Basic installation required
  • Made in USA

This accessory is only compatible with BostenTec Workbench and Workstations.

PRICE
$375.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60-1/4 in
Height53 in
Weight Capacity375 lbs

Product Details

Assembly RequiredYes
TypeUprights
Country of OriginUSA
MaterialSteel
ColorGray
Manufacturers Part NumberDBUP53
BrandBOSTONtec