Ken Forging M30 - Eyebolt - Metric - Shoulder Pattern - M30 x 3.50 - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Ken Forging M30 - Metric Eyebolt - Shoulder Pattern - M30 x 3.50
Drop Forged Carbon Steel, Self-Colored. Fully Threaded: ISO Coarse Thread-6g.
A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.
Drop Forged Carbon Steel, Self-Colored. Fully Threaded: ISO Coarse Thread-6g.
A = Shank Dia. & Thread
B = Shank Length
C = Eye I.D.
D = Eye O.D.
PRICE
$93.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | M30 x 3.50 in |
| Rated Weight Capacity | 14080 lbs |
| Eye Outside Dimension | 112.7mm |
| Shank Length | 76mm in |
| Eye Inside Dimension | 55mm |
Product Details
| Country of Origin | Made in USA |
| Manufacturers Part Number | M30 |
| Pattern | Shoulder |
| Brand | Ken Forging |