Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB974646

MPN #: M38P

NMC M38P Restricted Area Sign, Authorized Personnel Only, 7" X 10", White/Red

Product Description
Restricted Area signs are designed to alert employees and guests of restricted areas within your facility. Let everyone know where they should not be.

PRICE
$12.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height7 in
Size7 x 10 in
Thickness1/10 in

Product Details

Sign ShapeRectangle
TypeSecurity & Access Signs
Sign LegendAuthorized Personnel Only
ColorB974646
Mounting LocationMounting Holes - 4 Corner
MaterialPressure Sensitive Vinyl
Package Quantity1
Manufacturers Part NumberM38P
BrandAccuform