Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Titan Fasteners

Model # :WB602358

MPN #: CNC04025

M4-0.7 x 25 MET Phillips Pan Head Machine Screw 7985A Z/P PKG. 100

Product Description
M4-0.7 x 25 Phillips Pan Head Machine Screw 7985A Z/P PKG. 100

Machine screws have a uniform diameter the entire length of the shaft as opposed to tapered screws which have a pointed tip. Machine screws are typically used with a threaded hole to secure two parts together. Machine screws are fully threaded for use with a nut or in a tapped hole.

PROMOTIONAL PRICE
$4.00

was $19.75
Save $15.75 (80%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length0.7 x 25 in
HeadBugle

Product Details

DrivePhillips
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
Manufacturers Part NumberCNC04025
BrandTitan Fasteners