M5-0.8x16 Metric Flat Head Socket Cap Screws Plain. Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Allen/Hex Keys are used to drive the screw. Flat head screws are used when protrusion of the fastener above the mating surface is unacceptable. Typically 100 degree flat or for fastening softer materials, 82 degrees flat.
Model # :WBB424578
MPN #: M5016CSFL
M5-0.8X16 Metric Flat Head Socket Cap Screws Plain, Pkg of 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 mm |
| Size | M5 x 0.8 |
| Head | Flat Socket |
| Unit of Measurement | Metric |
Product Details
| Type | Flat Head |
| Country of Origin | Import |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Package Quantity | 100 |
| Description | Socket Cap Screw |
| Drive Type | Hex |
| Manufacturers Part Number | M5016CSFL |