BM5 x 0.8 x 20mm Machine Screw - Pan Head - Phillips - Steel - Zinc CR+3 - Pkg of 250 - BBI 662105
Machine Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Pan head screws are a common style that can substituted in most applications for round, truss or binding heads.
M5 x 0.8 x 20mm Machine Screw - Pan Head - Phillips - Steel - Zinc CR+3, Pack of 250
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
9
9
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 mm |
| Size | M5 x 0.8 |
| Head | Pan |
| Unit of Measurement | Metric |
Product Details
| Drive | Phillips |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Description | Machine Screw |
| Package Quantity | 250 |
| Manufacturers Part Number | 662105 |
| Grade | Class 4.8 |
| Brand | Brighton-Best |
Compliance & Certifications
| Certifications | DIN 7985A |