Set Screws
Brand
Length
Material
Price
8-32 x 3/16" Cup Point Socket Set Screw - Steel - Black Oxide - UNC - Pkg of 100 - Holo-Krome 32072
Size
#8-32
Length
3/16 in
Material
Alloy Steel
Package Quantity
100
J.W. Winco 605-10X24-0.500-A Set Screw w/ Full Ball - 10-24 Thread x 1/2" Thread Length
Size
#10-24
Size
M6 x 1.0
Length
10 mm
Material
Alloy Steel
Package Quantity
50
J.W. Winco 605-M10-12-VN Set Screw w/ Flat Ball & Safety Twist-M10 x 1.5 Thread-12mm Thread Length
Size
M10 x 1.5
Size
1/4-28
Length
3/8 in
Material
Alloy Steel
Package Quantity
100
Size
M3 x 0.5
Length
3 mm
Material
Stainless Steel
Package Quantity
100