Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB2185304

MPN #: 605-8X32-0.375-A

J.W. Winco 605-8X32-0.375-A Set Screw w/ Full Ball - 8-32 Thread x 3/8" Thread Length

Product Description
Socket set screws with full ball point are used in applications where a ball point contact is required. Allen/Hex Keys are used to drive the screw.

PRICE
$8.30

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/8 In yd
Ball Height.030"
Size#8-32
Full Ball Diameter.094"
Thread Length3/8 in
A/F.078"
Unit of MeasurementInch (Imperial)

Product Details

TypeFull Ball Set Screw
Set Screw Body MaterialAlloy Steel
Country of OriginImport
FinishBlack Oxide
MaterialAlloy Steel/Hardened Steel
Package Quantity1
Manufacturers Part Number605-8X32-0.375-A
GradeGrade 10.9
Ball MaterialHardened Steel
BrandJ.W. Winco

Compliance & Certifications

CertificationsASTM A490