NMC M609RB Sign, AED Automated External Defibrillator, 14" X 10", White/Red/Black
|
Questions & Answers (0)
Product Description
Quickly alert employees and guests to the location of emergency and life saving equipment.
PRICE
$19.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Type | First Aid Signs |
| Sign Legend | Aed Automated External Defibrillator |
| Color | B974984 |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | M609RB |
| Brand | Accuform |