NMC M121RB Sign, Emergency Shelter For Hazardous Weather Conditions, 14" X 10", White/Red/Black
Write a Review
|
Questions & Answers (0)
Product Description
Quickly alert employees and guests to the location of emergency and life saving equipment.
PRICE
$14.46
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Type | Emergency Situation Signs |
| Sign Legend | Emergency Shelter For Hazardous Weather Conditions |
| Color | B974879 |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | M121RB |
| Brand | Accuform |