NMC M65P Sign, First Aid Kit Inside, 7" X 10", White/Green
Write a Review
|
Questions & Answers (0)
Product Description
Quickly alert employees and guests to the location of emergency and life saving equipment.
PRICE
$11.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 7 in |
| Size | 7 x 10 in |
| Thickness | 1 in |
Product Details
| Sign Shape | Rectangle |
| Type | First Aid Signs |
| Sign Legend | First Aid Kit Inside |
| Color | B974985 |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | M65P |
| Brand | Accuform |