Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2298612

MPN #: BSM07

M7 - Flat Washer - 304 Stainless Steel - DIN 125A - Pkg of 100

Product Description
Used in applications with nuts and bolts. The flat washer provides a greater bearing surface which helps prevent a nut or bolt head from tearing through the material. Flat washers are commonly used in decks and fence building.

PRICE
$25.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
25.95
Buy 10 units - 24 units
24.25Save $1.70 (7%)
Buy 25+ units
23.25Save $2.70 (10%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeM7
Unit of MeasurementMetric

Product Details

TypeFlat Washer
Country of OriginImport
FinishStainless Steel
MaterialStainless Steel
Package Quantity100
Manufacturers Part NumberBSM07
Grade304 Stainless Steel
BrandTitan Fasteners

Compliance & Certifications

CertificationsDIN 125A