NMC M701RB No Smoking Area Sign, Designated Smoking Area, 10" X 14", White/Red
|
Questions & Answers (0)
Product Description
Alert employees and guests to smoking policies within your facility. Many states now have no smoking laws, post these no smoking signs around your facility as visual reminders to No Smoking policies.
PRICE
$22.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Type | No Smoking Signs |
| Sign Legend | Designated Smoking Area |
| Color | B974677 |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | M701RB |
| Brand | Accuform |