Quickly identify and provide instructions for hazardous materials in the work place.
NMC M750PB Hazardous Materials Sign, Used Oil, 10" X 14", White/Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1/10 in |
Product Details
| Sign Shape | Rectangle |
| Type | Chemical, Gas & Hazardous Material Signs |
| Sign Legend | Used Oil |
| Color | B974920 |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Manufacturers Part Number | M750PB |
| Brand | Accuform |