NMC M458RB Sign, Choke Emergency Response, 10" X 14", White/Red/Black
Write a Review
|
Questions & Answers (0)
Product Description
Post instructions for what to do in the event of a choking emergency.
PRICE
$17.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 1-1/4 in |
Product Details
| Sign Shape | Rectangle |
| Type | First Aid Signs |
| Sign Legend | Emergency Response Choking Seek Medical Attention At Once |
| Color | B974982 |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | M458RB |
| Brand | Accuform |