Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Titan Fasteners

Model # :WB602355

MPN #: CNC08030

M8-1.25 X 30 Metal Phillips Pan Head Metric Screw 7985A PKG. 100

Product Description
M8-1.25 X 30 MET PHL PAN HD MS 7985A PKG. 100

Machine screws have a uniform diameter the entire length of the shaft as opposed to tapered screws which have a pointed tip. Machine screws are typically used with a threaded hole to secure two parts together. Machine screws are fully threaded for use with a nut or in a tapped hole.

PROMOTIONAL PRICE
$33.62

was $61.95
Save $28.33 (46%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1.25 x 30 in
SizeM8-1.25
HeadBugle
Unit of MeasurementMetric

Product Details

DrivePhillips
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
Manufacturers Part NumberCNC08030
BrandTitan Fasteners