Clearance
x

Take 15% off your entire order!

Offer applied at checkout

M8-1.25X45  DIN 6921 Class 10 Point 9 Metric Flange Bolt Screw  Black Phosphate, Pkg of 500

M8-1.25X45 DIN 6921 Class 10 Point 9 Metric Flange Bolt Screw Black Phosphate, Pkg of 500

Item #: WBB409027

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $113.95

Save $5.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M8-1.25X35  DIN 6921 Class 10 Point 9 Metric Flange Bolt Screw  Black Phosphate, Pkg of 600

M8-1.25X35 DIN 6921 Class 10 Point 9 Metric Flange Bolt Screw Black Phosphate, Pkg of 600

Hex Nut - M8 x 1.25 - Steel - Zinc CR+3 - Class 8 - DIN 934 - Pkg of 250 - Brighton-Best 556042

Hex Nut - M8 x 1.25 - Steel - Zinc CR+3 - Class 8 - DIN 934 - Pkg of 250 - Brighton-Best 556042

M10-1.5X70  DIN 6921 Class 10 Point 9 Metric Flange Bolt Screw  Plain, Pkg of 200

M10-1.5X70 DIN 6921 Class 10 Point 9 Metric Flange Bolt Screw Plain, Pkg of 200

M10-1.5X60  DIN 6921 Class 8 Point 8 Metric Flange Bolt Screw Zinc Rohs, Pkg of 200

M10-1.5X60 DIN 6921 Class 8 Point 8 Metric Flange Bolt Screw Zinc Rohs, Pkg of 200

M8-1.25X45  DIN 6921 Class 8 Point 8 Metric Flange Bolt Screw Zinc Rohs, Pkg of 500

M8-1.25X45 DIN 6921 Class 8 Point 8 Metric Flange Bolt Screw Zinc Rohs, Pkg of 500

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nord-Lock 1523 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 20

Nord-Lock 1523 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 20

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

M8-1.25X45 DIN 6921 Class 10 Point 9 Metric Flange Bolt Screw Black Phosphate. Hex flange head provides extra surface area similar to washer.

Weights & Dimensions

  • Unit of Measurement Metric
  • Head Hex Flange ft
  • Size M8 x 1.25
  • Length 45 mm

Product Details

  • Package Quantity 500
  • Country of Origin Import
  • Material Steel
  • Finish Black Phosphate
  • Manufacturers Part Number M845BF10BP
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Nord-Lock 1523 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 20

Nord-Lock 1523 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 20

Item #: B2083454

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$16.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Nord-Lock 1523 Wedge Locking Washer - Carbon Steel - Zinc Flake Coated - M8 (5/16") - Pkg of 20

$16.50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M8-1.25X45  DIN 6921 Class 10 Point 9 Metric Flange Bolt Screw  Black Phosphate, Pkg of 500

M8-1.25X45 DIN 6921 Class 10 Point 9 Metric Flange Bolt Screw Black Phosphate, Pkg of 500

Item #: WBB409027

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant