Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2298372

MPN #: BSX08020

M8 x 1.25 x 20mm - Cup Point Socket Set Screw - 304 Stainless Steel - Pkg of 100

Product Description
Set screws have forged sockets, insuring maximum strength and resistance to cracking in the corners. Smooth, flat, deep sockets, free of machining tears or roach chips.

PRICE
$105.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
105.95
Buy 10 units - 24 units
99.95Save $6.00 (6%)
Buy 25+ units
97.95Save $8.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 mm
SizeM8 x 1.25
Unit of MeasurementMetric

Product Details

TypeSocket Set Screw
Country of OriginImport
FinishStainless Steel
MaterialStainless Steel
Package Quantity100
Manufacturers Part NumberBSX08020
Grade304 Stainless Steel
BrandTitan Fasteners