x

Take 15% off your entire order!

Offer applied at checkout

Johnson Controls Damper Actuator - M9106-AGA-2

Johnson Controls Damper Actuator - M9106-AGA-2

Item #: WBB476286

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Johnson Controls Damper Actuator - M9106-AGA-2



Features:
  • Simple direct coupling reduces installation and commissioning time and improves reliability by eliminating damper linkages. Single screw coupling provides three-point shaft gripping
  • Designed for zone damper and ball valve actuator applications
  • Small, compact design - allows installation in tight-fitting locations
  • Rotation range adjustable 30 to 90 degrees CW or CCW
  • Fits 3/8 to 1/2 (10 to 13 mm) round or 3/8 (10 mm) square shaft
  • On-off, floating and jumper selectable DC 0(2).10 V or DC 0(4).20 mA proportional control
  • Jumper selectable DA / RA operation
  • 60 second running time at 60 Hz
  • Long life brushless synchronous drive motor technology - provides constant running time independent of load
  • Robust 53 lb-in (6 Nm) torque rating
  • Whisper quiet 35 dBA noise rating
  • Magnetic clutch - provides over torque protection over the entire range of rotation
  • 2-SPDT optional auxiliary switches
  • -4 to 125°F (-20 to 52°C) ambient temperature rating
  • 100,000 full stroke cycle, 2,500,000 reposition rating
  • Manual gear release simplifies setup and field adjustments
  • 1/2 NPT threaded conduit opening meets electrical code requirements and allows the use of flexible armored cable
  • Position feedback (GGX models) provides simple, closed-loop control with accurate position sensing
  • Adjustable rotation stops allow application versatility with 30 to 90° clockwise or counterclockwise rotation
  • UL Listed, CSA Certified, CE Mark

  • BRAND Johnson Controls
  • TEMPERATURE CONTROL RANGE °F -4 to 125
  • TIMING 60 sec timing at 60 hz
  • TORQUE 53 lb-in (6 nm)
  • POWER REQUIREMENTS AC 24 V 50/60 Hz
  • TYPE Floating
  • LIMITED WARRANTY YEARS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Johnson Controls Damper Actuator - M9106-AGA-2

Johnson Controls Damper Actuator - M9106-AGA-2

Item #: WBB476286

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant