x

Take 15% off your entire order!

Offer applied at checkout

Johnson Controls Damper Actuator - M9108-AGC-2

Johnson Controls Damper Actuator - M9108-AGC-2

Item #: WBB476123

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $239.95

Save $12.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Johnson Controls Damper Actuator - M9108-AGC-2



Features:
  • Simple direct coupling reduces installation and commissioning time while improving reliability by eliminating damper linkages
  • Robust 70 lb-in (8 Nm) torque rating
  • Rotation range 0 to 90° in 5° increments, mechanically limited to 93°
  • Fits 3/8 to 3/4 (10 to 20 mm) round shaft, 3/8 to 5/8 (10 to 16 mm) square shaft; 1 (25.4 mm) diameter jackshaft with M9000-154 adapter
  • On-off, floating and proportional control inputs meet the needs of most applications
  • Output position feedback provides simple closed-loop control with accurate position sensing
  • Electronic stall detection ensures higher reliability by deactivating the actuator motor when a stall condition is detected
  • Jumper selectable DC 0(2).10 V or DC 0(4).20 mA, proportional control
  • Zero and span adjustment (HGx models)allows sequential operation of dampers from a single input signal of DC 0(2).10 V, DC 0(4).20 V or DC 0(4).20 mA
  • Jumper-selectable rotation direction and manual gear release simplify installation, setup, and field adjustments
  • 2-SPDT optional auxiliary switches
  • 1/2 NPT threaded housing provides easy connection for electrical fittings
  • Manual gear release simplifies damper / valve setup and commissioning
  • -4 to 122°F (-20 to 50°C) ambient temperature range
  • Rated for 60,000 full stroke cycles
  • UL Listed, CSA Certified, CE Mark

  • BRAND Johnson Controls
  • TEMPERATURE CONTROL RANGE °F -4 to 122
  • TIMING 25 - 50 sec timing
  • TORQUE 70 lb-in (8 nm )
  • POWER REQUIREMENTS AC 24 V 50/60 Hz DC 24V
  • AUXILLIARY SWITCHES 2-SPDT
  • TYPE On-Off / Floating
  • LIMITED WARRANTY YEARS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Johnson Controls Damper Actuator - M9108-GGA-2

Item #: B476216

Not Yet Rated

Usually ships in 5 to 8 days

$285.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Johnson Controls Damper Actuator - M9108-AGC-2

Johnson Controls Damper Actuator - M9108-AGC-2

Item #: WBB476123

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant