M+A Matting WaterHog® CleanShield® Stride Mat, SBR, 26-1/2"W x 63-1/2"L, Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
The WaterHog® CleanShield® Stride mat features a WaterHog mat followed by an adhesive surface that captures smaller dust and dirt. Just two steps on a WaterHog CleanShield Stride adhesive insert removes over 90% of dirt particles, making this mat ideal for clean rooms, healthcare facilities, school gymnasiums, server rooms, and other areas sensitive to dirt and dust particles. The raised nubs on the WaterHog mat remove dirt and moisture from shoes and trap it below foot level, while the adhesive insert removes any remaining dirt or dust particles. Adhesive inserts are sold separately, each with 60 numbered layers. WaterHog CleanShield Stride mats are not recommended for use in wet areas.
PRICE
$87.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63-1/2 |
| Width | 26-1/2 |
| Thickness | 3/8 in |
Product Details
| Type | Standard Size |
| Color | Black |
| Application | Hospitals, School Gymnasiums, Server Rooms |
| Surface Material | Solution-Dyed PET |
| Series | WaterHog® CleanShield® Stride |
| Border Color Family | Black |
| Conductive | No |
| Backing Material | SBR Rubber |
| Pattern | Raised Squares with Smooth Tacky |
| Anti Static | Yes |
| Antimicrobial | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 4115425170 |
| Traffic | Light Duty |
| Brand | M+A Matting |
Compliance & Certifications
| Environmental Conditions | Cleanroom, Healthcare Facility, Server Room, School Gymnasium |