Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
M+A Matting

Model # :T9FB2253459

MPN #: 12535446110

WaterHog® Forklift Mat 3/8" Thick 4' x 6' Charcoal

Product Description
Waterhog 4'x 6'Lift Truck Mats-Charcoal-253540046

Bi-level surface effectively removes moisture and dirt from lift truck wheels to improve lift truck safety, Modular mats are easy to install and scalable for the application, Aggressive adhesive taping system keeps tiles from moving, Polypropylene carpet is easy to clean and fast drying, Made in the USA, Durable rubber backing and polypropylene carpet top withstand lift truck traffic up to 14,000 lbs, Recommended for all buildings where lift trucks must enter and exit a building to and from the outside.

PRICE
$189.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width4 ft
Size per Modular Piece4'X 6'
Thickness3/8 in

Product Details

TypeStandard Size
Wet/Damp/Dry RatingDry
ColorCharcoal
Surface MaterialPET
SeriesWaterHog ForkLift
Border Color FamilyCharcoal
ESDNo
Backing MaterialRubber
PatternMolded Raised Dome
ModularYes
AntimicrobialNo
DescriptionForklift Mat
Package Quantity1
Manufacturers Part Number12535446110
Slip ResistantYes
BrandM+A Matting

Warranty

WarrantyLifetime Limited yr

Compliance & Certifications

CertificationsNFS
Environmental ConditionsManufacturing