M+A Matting WaterHog® Squares Classic Mat, 3/8" Thick, 4'W x 6'L, Charcoal Black
Write a Review
|
Questions & Answers (0)
Product Description
WaterHog® mats are durable, stain-resistant mats with a unique bi-level design that traps dirt and moisture below foot level, keeping your floors clean, dry, and safe. The surface is manufactured using Solution-dyed PET fabric and a rubber backing that contains 20% recycled tire content. PET fabric is made from 100% post-consumer recycled plastic. The rubber will not crack or curl, ensuring your mat will lie flat and remain in place. The squares pattern featured on this mat is the standard, classic WaterHog® design with a rubber border (sometimes referred to as a "classic" border). NFSI Certified. 78 mil Smooth SBR.
PRICE
$165.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 4 ft |
| Weight | 15.5 lbs |
| Thickness | 3/8 in |
Product Details
| Type | Scraper/Wiper |
| Color | Charcoal |
| Surface Material | PET |
| Series | WaterHog Squares Classic |
| Border Color Family | Black |
| Backing Material | Rubber |
| Pattern | Raised Squares |
| Manufacturers Part Number | 2005446170 |
| Indoor/Outdoor | Indoor/Outdoor |
| Traffic | Light to Heavy Duty |
| Brand | M+A Matting |
Warranty
| Warranty | Lifetime Limited yr |
Compliance & Certifications
| Environmental Conditions | Home & Office |