Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel Cabinets USA

Model # :T9FB2542515

MPN #: MAAH-3624RB-R

Steel Cabinets USA Mobile Storage Cabinet, 36"W x 24"D x 66"H, Red, All-Welded

Product Description
The Mobile Storage Center is great for Educational, Industrial, and Commercial Use. It is produced from durable American Steel with Reinforced Bottoms. A metal brace is welded in place to reinforce the sides. It comes with Four 6" Heavy Duty Swivel Locking Casters, Four Adjustable Shelves, Two Turn Cam Locking Handles. Fully Assembled Ready to Use. Steel Cabinets USA Cabinets conform to ANSI/BIFMA. Made in the USA.
  • Ships in a custom wooden crate
  • Casters are factory installed to save time


PRICE
$839.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
839.00
Buy 6 units - 10 units
799.00Save $40.00 (5%)
Buy 11+ units
769.00Save $70.00 (8%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height66 in
Weight142 lbs
Gauge24 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves4
Door TypeSolid
MaterialSteel
Number of Shelves5
Construction TypeAll-Welded
Manufacturers Part NumberMAAH-3624RB-R
BrandSteel Cabinets USA
Wheel MaterialPolypropylene
TypeMobile Cabinet
Shelf Capacity150 lbs
ColorRed
Wheel Type4 Swivel, 2 w/ Brakes
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Compartments5
Number of Fixed Shelves1
Base TypeMobile

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsANSI, BIFMA