Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB800482YL

Global Industrial™ Machine Guard Connecting Post, Yellow

Product Description
✓ Designed with a yellow powder coat finish to help call attention to safety barriers.
✓ Can easily be reconfigured.
✓ 3-1/4" industry standard sweep space.

Create a perimeter around hazardous machinery with the Global Industrial™ Wire Machine Guard Connecting Post. Made of durable 14-gauge steel, this post is compatible with the Global Industrial™ Machine Wire Guard Door (model number 800491BK), as well as the Global Industrial™ Machine Wire Guard Panels (model numbers 800483BK, 800484BK, 800485BK, 800486BK, 800487BK, 800488BK, 800489BK, and 800490BK). Ideal for warehouses, laser cutting operations, and metal stamping and folding areas. OSHA and ANSI/RIA R15.06-2014 compliant. 1 Year Limited Warranty. Post measures: 2" W x 63" H.

  • Assembly required.
  • Mounting plate measures 4" x 9".
  • Anchor plates included.
  • Additional hardware not included.
  • Color finish: Yellow.
  • PRICE
    $155.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 4 units
    155.95
    Buy 5+ units
    149.95Save $6.00 (4%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width2 in
    Height5-13/48
    Frame Gauge14
    Nominal Height5 ft

    Product Details

    Assembly RequiredYes
    StyleConnecting Post
    TypePost
    MaterialSteel
    ColorYellow
    Manufacturers Part Number800482YL
    BrandGlobal Industrial

    Warranty

    Warranty1 yr