Model # :WBB172890
MPN #: C11AP
Machine Labels - Caution Do Not Operate Machinery Without Guards
Write a Review
|
Questions & Answers (0)
Product Description
OSHA Machine Labels Caution: Do Not Operate Without Guards
This label is made of pressure sensitive vinyl that adheres to almost any surface. Whether it's rough or smooth, these signs will stick to it! Vinyl is moisture resistant for long lasting use. This sign can be written on to provide additional information if necessary. For indoor or outdoor use. Signs measure 3" x 5".
This label is made of pressure sensitive vinyl that adheres to almost any surface. Whether it's rough or smooth, these signs will stick to it! Vinyl is moisture resistant for long lasting use. This sign can be written on to provide additional information if necessary. For indoor or outdoor use. Signs measure 3" x 5".
PRICE
$14.01
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Description | Caution Do Not Operate Machinery Without Guards |
| Color | Yellow |