Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3147599

MPN #: HNBR832

L.H.Dottie® Machine Screw Hex Nut, Solid Brass, #8-32, 100 Pack

Product Description
Solid Brass Machine Screw Nuts are used to connect both metal and wood components. They are also used in conjunction with brass bolts, screws, studs and any other brass fastener that has machine screw threads. Brass will protect against tarnishing and corrosion.

Special Features:
  • Solid Brass, Corrosion Resistance, Prevents Against Tarnishing
Applications:
  • Corrosive Environments, Marine Applications, General Purpose


PRICE
$22.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width0.344 - 0.332
Size8-32
Thread32 in
Unit of MeasurementInch ( Imperial)

Product Details

Country of OriginChina
FinishSteel
MaterialBrass
Package Quantity100
DescriptionMachine Screw Hex Nut
Manufacturers Part NumberHNBR832
GradeBrass
BrandL.H.Dottie

Compliance & Certifications

CertificationsRoHS Compliant, ASME B1.1 - 2003 (R2008), ASME B18.2.2-2015