L.H.Dottie® Machine Screw, Hex Pin Drive, Button Head, #10-24 x 1/2", 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Tamper Proof Machine Screws are used in areas where prevention of public tampering or vandalism is important. They are distinguished by their unconventional drive styles, which are designed to minimize the possibility of removal. Tamper Proof Screws can be found in schools, public parks, correctional facilities, and many other locations where there is a high level of public activity. Special drivers are needed to install and remove these screws. This Product is Made up of 18-8 Stainless Steel.
PRICE
$289.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Size | #10 |
| Head | Button |
| Thread | 24 in |
| Unit of Measurement | Inch ( Imperial) |
Product Details
| Drive | Hex - Pin |
| Country of Origin | United States |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Description | Tamper Proof Machine Screw |
| Package Quantity | 100 |
| Manufacturers Part Number | T102412HB |
| Full or Partial Thread | Full |
| Grade | 18-8 Stainless Steel |
| Brand | L.H.Dottie |