JNS Machine Stainless Steel Needle Roller Bearing w/ Inner Ring, 9 x 19 x 12mm
Write a Review
|
Questions & Answers (0)
Product Description
JNS NA_M or NKI_M series consists of Outer ring, Inner Ring, Retainer and Rollers. These series are made from stainless steel to be used in applications such as medical equipment, food machinery, packing equipment, textile machinery, chemical machinery, etc. Note that these are not appropriate for use in high humidity environment or where they are directly exposed to water. Since prepacked lubricant is not provided, apply appropriate lubricant. JNS needle roller bearings have low sectional height with large load ratings to accommodate small mounting space for high speed and heavy duty applications.
PRICE
$42.95
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 mm |
| Static Load Rating | 6700 N |
| Outside Dimension | 19 mm |
| Bore | 9 mm |
| Max Housing Shoulder Diameter | 17 |
Product Details
| Dynamic Load Rating (N) | 6000 |
| Manufacturers Part Number | NKI 9/12M |
| Oil Max Speed | 26000 rpm |
| Operating Temperature | -4 to +248° F |
| Grease Max Speed | 15600 rpm |
| Brand | JNS |