Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JNS

Model # :WBB3114084

MPN #: NKI 9/16

JNS Machined Chrome Steel Needle Roller Bearing w/ Inner Ring, 9 x 19 x 16mm

Product Description
JNS NA series consists of Outer ring, Inner Ring, Retainer and Rollers. These series are made from Chrome Steel. JNS needle roller bearings have low sectional height with large load ratings to accommodate small mounting space for high speed and heavy duty applications.

PRICE
$18.00

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16 mm
Static Load Rating11200 N
Outside Dimension19 mm
Bore9 mm
Max Housing Shoulder Diameter17

Product Details

Dynamic Load Rating (N)9200
Manufacturers Part NumberNKI 9/16
Oil Max Speed26000 rpm
Operating Temperature-4 to +248° F
Grease Max Speed15600 rpm
BrandJNS